Glas-Col 100B TM614 Heating Mantle, 1000 ml, 430 Watts, 115 V

Representative image only.

Glas-Col 100B TM614 Heating Mantle, 1000 ml, 430 Watts, 115 V

Glas-Col | Mfr: 100B TM614| Item: 3623510

Get uniform temperature control for low-volume samples

$789.88CAD / Each

$789.88CAD / Each
Product Description

Includes

Detachable 4-ft, three-wire cord with locking connector. All 115 VAC models are CSA-approved

Key Features

  • Rigid housing provides strength and durability while supporting the vessel weight
  • Fabric interior minimizes thermal shock and damage to glassware
  • Maximum temperature of 842°F (450°C)
  • 1 year warranty

More About this Item

Griffin beaker heating mantles have a resilient and pliable interior to cradle fragile beakers. These heating mantles have a resilient and pliable interior to safely cradle your fragile glass beakers.
Heat is concentrated at the bottom allowing small liquid volumes to be heated. Maximum heating temperature is 842°>F (450°>C). Mantles require a controlled electrical power source to prevent overheating.

Canadian Standards Association1 Year Warranty
Specifications
  • Beaker Size (mL)1000
  • Max Flask Size (mL)1000
  • MaterialMetal
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (watts)430
  • DescriptionHeating Mantle, 1000 ml, 430 Watts, 115 V
  • Warranty1 year
Reviews
Q&A