Glas-Col 100AO854 Separatory Funnel Mantle 1000 ml Funnel, 190 Watts, 115 V; Squibb

Representative image only.

Glas-Col 100AO854 Separatory Funnel Mantle 1000 ml Funnel, 190 Watts, 115 V; Squibb

Glas-Col | Mfr: 100AO854| Item: 3622784

Get better heating with conforming flexible fabric

$1,404.88CAD / Each

$1,404.88CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Heating Mantles feature insulated glass fabric that conforms to unusual vessel shapes. Separatory Funnel Mantles allow the extraction of solutions while hot, preventing solidification
of viscous material in cold stopcocks. Design prevents separatory funnel from cracking under extreme thermal strain.Mantles require a controlled electrical power source to prevent overheating.

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Max Flask Size (mL)1000
  • MaterialFabric
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (watts)190
  • Diameter (in)8
  • Outside Diameter (OD) (in)6.5
  • DescriptionSeparatory Funnel Mantle 1000 ml Funnel, 190 Watts, 115 V; Squibb
  • Warranty1 year
Reviews
Q&A