Glas-Col 100AO812 Buchner Funnel Mantle for Coors Funnel No. 60243, 70 Watts, 115 V

Representative image only.

Glas-Col 100AO812 Buchner Funnel Mantle for Coors Funnel No. 60243, 70 Watts, 115 V

Glas-Col | Mfr: 100AO812| Item: 3622768

Get better heating with conforming flexible fabric

$1,217.02CAD / Each

$1,217.02CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Heating Mantles feature insulated glass fabric that conforms to unusual vessel shapes. Büchner Funnel Mantles provide gentle heat for solutions that must be filtered while warm. Mantles require a controlled electrical power source to prevent overheating.

1 Year Warranty
Specifications
  • Coors Funnel Number60243
  • MaterialFabric
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (watts)70
  • Diameter (in)3.25
  • Outside Diameter (OD) (in)5.75
  • DescriptionBuchner Funnel Mantle for Coors Funnel No. 60243, 70 Watts, 115 V
  • Warranty1 year
Reviews
Q&A