Glas-Col 100AO618 Heating Mantle for 3000 ml Beaker, 630 Watts, 115 V

Representative image only.

Glas-Col 100AO618 Heating Mantle for 3000 ml Beaker, 630 Watts, 115 V

Glas-Col | Mfr: 100AO618| Item: 3622718

Get better heating with conforming flexible fabric

$1,017.52CAD / Each

$1,017.52CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Heating Mantles feature insulated glass fabric that conforms to unusual vessel shapes. Griffin Beaker Mantles concentrate the heat at the bottom of the mantle for evensmall volume heating
applications. Mantles require a controlled electrical power source to prevent overheating.

1 Year Warranty
Specifications
  • Beaker Size (mL)3000
  • Max Flask Size (mL)3000
  • MaterialFabric
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (watts)630
  • Diameter (in)6.5
  • Outside Diameter (OD) (in)5.75
  • DescriptionHeating Mantle for 3000 ml Beaker, 630 Watts, 115 V
  • Warranty1 year
Reviews
Q&A