Glas-Col 100A O402 Flexible Fabric Heating Mantle, 250 ml, 180 Watts, 120 V

Representative image only.

Glas-Col 100A O402 Flexible Fabric Heating Mantle, 250 ml, 180 Watts, 120 V

Glas-Col | Mfr: 100A O402| Item: 3622510

Flexible fabric conforms to your vessel providing uniform heating

$565.19CAD / Each

$565.19CAD / Each

Buy It Together

Current Item

Glas-Col 100A O402 Flexible Fabric Heating Mantle, 250 ml, 180 Watts, 120 V
Glas-Col 100A O402 Flexible Fabric Heating Mantle, 250 ml, 180 Watts, 120 V
3622510

$565.19CAD / Each
+ =
Total Price 820.38 ADD 2 ITEMS TO CART
Product Description

Includes

4-ft (1.2-m), two-wire cord and locking connector.

Key Features

  • 1 year warranty

More About this Item


Hemispherical heating mantles feature insulated glass fabric that conforms to unusual vessel shapes. Steel extension supports (sold separately) are required to support mantles; do not place mantle directly on ring stand. Mantles require a controlled electrical power source to prevent overheating.

1 Year Warranty
Specifications
  • Max Flask Size (mL)250
  • MaterialFabric
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)120
  • Power (watts)180
  • Height (in)2.75
  • Outside Diameter (OD) (in)6.5
  • DescriptionFlexible Fabric Heating Mantle, 250 ml, 180 Watts, 120 V
  • Warranty1 year
Reviews
Q&A