Cole-Parmer TC1000 Variable- Time Output Controller, 2400 Watts, 240 V 50/60 Hz

Representative image only.

Cole-Parmer TC1000 Variable- Time Output Controller, 2400 Watts, 240 V 50/60 Hz

Cole-Parmer | Item: 3622592

Manually set power control dial from 5 to 100% to control the output wattage

$571.68CAD / Each

$571.68CAD / Each
Product Description

Includes

Model 36225-91 has a 6-ft cord with U.S. plug; model 36225-92 has a 4-ft cord without plug.

Key Features

  • 1 year warranty

More About this Item

This timed control turns the output load on and off and then repeats the cycle. Each position on the knob from LO to HI represents a specific cycle time where the on time ranges from 6 to 100 percent. For example the LO setting represents a total cycle of 60 seconds with an on time of 4 seconds. This type of control can be used to regulate the temperature of resistive loads. The pilot light on the front will glow when the load is on.

Please Note: Effective March 2026, the Digi-Sense Variable- Time Output Controller Model number 104APL3241 has now been rebranded Cole-Parmer under Model number TC1000. All the same great features and specifications, just with a new and improved look.

1 Year Warranty
Specifications
  • Max Temperature (° F)149
  • Min Temperature (° F)0
  • Min Temperature (° C)-18
  • Max Temperature (DegreeC)65
  • Control Output 1Percent timer
  • Display TypeReference knob, low to high
  • Height (in)2
  • Width (in)2.5
  • Depth (in)4.25
  • Height (mm)50.8
  • Width (mm)63.5
  • Depth (mm)107.95
  • Power (VAC)240
  • DescriptionVariable- Time Output Controller, 2400 Watts, 240 V 50/60 Hz
  • Warranty1 year
Reviews
Q&A