Glas-Col 100A O1083 Spherical Heating Mantle, 1000 ml Flask, 140W Upper/380W Lower; 115V

Representative image only.

Glas-Col 100A O1083 Spherical Heating Mantle, 1000 ml Flask, 140W Upper/380W Lower; 115V

Glas-Col | Mfr: 100A O1083| Item: 3622620

Get better heating with conforming flexible fabric

$1,597.15CAD / Each

$1,597.15CAD / Each

Buy It Together

Current Item

Glas-Col 100A O1083 Spherical Heating Mantle, 1000 ml Flask, 140W Upper/380W Lower; 115V
Glas-Col 100A O1083 Spherical Heating Mantle, 1000 ml Flask, 140W Upper/380W Lower; 115V
3622620

$1,597.15CAD / Each
+ =
Total Price 2158.51 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Heating Mantles feature insulated glass fabric that conforms to unusual vessel shapes. Spherical heating mantles cover both top and bottom of one-, two-,or three-neck spherical flasks. Mantles are made from flexible fabrics for effective heating and protection of glass vessels. Wrap around zipper holds the mantle halves snugly together to prevent heat loss. Top split allow mantle removal without disturbing the glass vessels. Maximum heating temperature is 842°>F (450°>C). Mantles include detachable 4-ft, two wire-cord with locking connector. Mantles require a controlled electrical power source to prevent overheating.

1 Year Warranty
Specifications
  • Max Flask Size (mL)1000
  • MaterialFabric
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Distribution Of Watts Upper Half (watts)140
  • Distribution Of Watts Lower Half (watts)380
  • Power (VAC)115
  • Height (in)9
  • Width (in)9
  • Depth (in)7.75
  • DescriptionSpherical Heating Mantle, 1000 ml Flask, 140W Upper/380W Lower; 115V
  • Warranty1 year
Reviews
Q&A