Glas-Col 100A O1023 Spherical Heating Mantle, 250 ml Flask, 0 W Upper/180 W Lower; 115 V

Representative image only.

Glas-Col 100A O1023 Spherical Heating Mantle, 250 ml Flask, 0 W Upper/180 W Lower; 115 V

Glas-Col | Mfr: 100A O1023| Item: 3622600

Get better heating with conforming flexible fabric

$866.21CAD / Each

$866.21CAD / Each

Buy It Together

Current Item

Glas-Col 100A O1023 Spherical Heating Mantle, 250 ml Flask, 0 W Upper/180 W Lower; 115 V
Glas-Col 100A O1023 Spherical Heating Mantle, 250 ml Flask, 0 W Upper/180 W Lower; 115 V
3622600

$866.21CAD / Each
+ =
Total Price 1427.57 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Heating Mantles feature insulated glass fabric that conforms to unusual vessel shapes. Spherical heating mantles cover both top and bottom of one-, two-,or three-neck spherical flasks. Mantles are made from flexible fabrics for effective heating and protection of glass vessels. Wrap around zipper holds the mantle halves snugly together to prevent heat loss. Top split allow mantle removal without disturbing the glass vessels. Maximum heating temperature is 842°>F (450°>C). Mantles include detachable 4-ft, two wire-cord with locking connector. Mantles require a controlled electrical power source to prevent overheating.

Canadian Standards Association1 Year Warranty
Specifications
  • Max Flask Size (mL)250
  • MaterialFabric
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (watts)180
  • Height (in)5.5
  • Width (in)5.5
  • Depth (in)4
  • DescriptionSpherical Heating Mantle, 250 ml Flask, 0 W Upper/180 W Lower; 115 V
  • Warranty1 year
Reviews
Q&A