GK Heller GT31 Dual-shaft mixer with remote speed controller, 115 VAC

Representative image only.

GK Heller GT31 Dual-shaft mixer with remote speed controller, 115 VAC

GK Heller | Mfr: 099D GT31| Item: 0466100

Two shafts provide both low- and high-speed mixing Controller offers stepless speed control and reversible rotation

$2,932.05CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,932.05CAD / Each

Buy It Together

Current Item

GK Heller GT31 Dual-shaft mixer with remote speed controller, 115 VAC
GK Heller GT31 Dual-shaft mixer with remote speed controller, 115 VAC
0466100

$2,932.05CAD / Each
+ +
InnoCal NIST-Traceable Calibration; Mixer
1705003

$307.57CAD / Each
=
Total Price 3718.91 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

This dual-shaft mixer maintains constant speed regardless of changes in viscosity or line voltage. Use the direct-drive shaft for high-speed mixing of low-viscosity fluids; switch to the 12:1 reduction gear shaft for low-speed mixing of high-viscosity fluids.
The totally enclosed, 1/40-hp, permanent magnet motor is equipped with permanently lubricated bearings. Built-in drive current filters eliminate pulsing, reduce motor heating, and increase service life. Motor is connected to the remote controller via a 6-ft insulated cable, allowing you to place the controller away from the mixer—safe from splashes and spills. Solid-state remote controller features a forward/off/reverse switch, a stepless speed control dial, and “power on” indicator light.
What's included:

  • two 304 SS paddle assemblies (1-1/2" dia and 2-3/4" dia impellers on 8-3/4"L shafts)
  • keyless chuck [accepts up to 3/8" (10 mm) dia shafts]
  • dual-rod clamp
  • 8"L x 11/16" dia mounting rod
  • 6-ft, three-wire power cord

1 Year Warranty
Specifications
  • Min Speed--Low Range (rpm)0
  • Max Speed--Low Range (rpm)333
  • Min Speed--High Range (rpm)0
  • Max Speed--High Range (rpm)4000
  • Dual-ShaftYes
  • Max Torque (in-oz)57.6
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)50/60
  • Motor hp1/40
  • DescriptionDual-shaft mixer with remote speed controller, 115 VAC
  • Warranty1 Year
Reviews
Q&A