Gast R6350A-2 Regenerative Blower, Three Phase; 180 cfm at 50 Hz, 215 cfm at 60 Hz

Representative image only.

Gast R6350A-2 Regenerative Blower, Three Phase; 180 cfm at 50 Hz, 215 cfm at 60 Hz

Gast | Mfr: R6350A-2| Item: 0704755

$3,963.42CAD / Each

$3,963.42CAD / Each
Product Description

Key Features

  • Quietly recirculate air at up to 420 cfm
  • TEFC motor mounted
  • Use in any orientation to meet your system requirements
  • Perfect for pond or plate bath aeration, wastewater treatment, and trim and dunnage removal
  • 1 year warranty

More About this Item

Cord and plug not included.

*Performance is decreased to 5/6 when operating at 50 Hz

Canadian Standards AssociationUL Recognized1 Year Warranty
Specifications
  • Free Air Capacity (CFM)180/215
  • Max Pressure (PSI)2.817
  • Max Vacuum70" H20, 88"H20
  • Wetted PartsCast Iron, Cast Aluminum
  • Duty CycleContinuous
  • Port Size2" NPT(F)
  • Thread Size2" NPT(F)
  • Max Temperature (° C)40
  • Max Temperature (° F)104
  • Motor Hp5
  • Power (VAC)190 to 460
  • Amps13.4-14.4/6.8-7.2 at 190-220/380/415 VAC; 12.0-13.0/6.0 at 208-230/460 VAC
  • Height (in)15.375
  • Width (in)15.3125
  • Length (in)17.4375
  • DescriptionRegenerative Blower, Three Phase; 180 cfm at 50 Hz, 215 cfm at 60 Hz
  • Warranty1 Year
Documents & Certificates
Reviews
Q&A