Gast R3105-1 Regenerative blower, 53 cfm, 115/230 VAC

Representative image only.

Gast R3105-1 Regenerative blower, 53 cfm, 115/230 VAC

Gast | Mfr: R3105NX| Item: 0704720

$1,396.77CAD / Each

$1,396.77CAD / Each
Product Description

Key Features

  • Quietly recirculate air at up to 420 cfm
  • TEFC motor mounted
  • Use in any orientation to meet your system requirements
  • Perfect for pond or plate bath aeration, wastewater treatment, and trim and dunnage removal
  • 1 year warranty

More About this Item

Cord and plug not included.

*Performance is decreased to 5/6 when operating at 50 Hz

Canadian Standards Association1 Year Warranty
Specifications
  • Free Air Capacity (CFM)53
  • Max Pressure (PSI)1.553
  • Max Vacuum43" H2O
  • Wetted PartsCast Iron, Cast Aluminum
  • Duty CycleContinuous
  • Port Size1" NPT(F)
  • Thread Size1" NPT(F)
  • Max Temperature (° C)60
  • Max Temperature (° F)140
  • Motor Hp1/2
  • Power (VAC)115 / 230
  • Amps5.2/2.6-3.1 at 110/220-240 VAC; 5.6/3.0-2.8 at 115/208-230 VAC
  • Height (in)10.75
  • Width (in)9.25
  • Length (in)10
  • DescriptionRegenerative blower, 53 cfm, 115/230 VAC
  • Warranty1 Year
Documents & Certificates
Reviews
Q&A