Gast R2103 Regenerative blower, 42 cfm, 115/230 VAC

Representative image only.

Gast R2103 Regenerative blower, 42 cfm, 115/230 VAC

Gast | Mfr: R2103NX| Item: 0704710

$1,377.62CAD / Each

$1,377.62CAD / Each

Buy It Together

Current Item

Gast R2103 Regenerative blower, 42 cfm, 115/230 VAC
Gast R2103 Regenerative blower, 42 cfm, 115/230 VAC
0704710

$1,377.62CAD / Each
+
Gast AJ126B Inlet Filter for Regenerative Blowers
0704712

$207.38CAD / Each
=
Total Price 1585.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Quietly recirculate air at up to 420 cfm
  • TEFC motor mounted
  • Use in any orientation to meet your system requirements
  • Perfect for pond or plate bath aeration, wastewater treatment, and trim and dunnage removal
  • 1 year warranty

More About this Item

Cord and plug not included.

*Performance is decreased to 5/6 when operating at 50 Hz

Canadian Standards AssociationUL Recognized1 Year Warranty
Specifications
  • Free Air Capacity (CFM)42
  • Max Pressure (PSI)1.264
  • Max Vacuum39" H2O
  • Wetted PartsCast Iron, Cast Aluminum
  • Duty CycleContinuous
  • Port Size1" NPT(F)
  • Thread Size1" NPT(F)
  • Max Temperature (° C)60
  • Max Temperature (° F)140
  • Motor Hp21/64
  • Power (VAC)115 / 230
  • Amps3.8/1.9 at 110/220 VAC; 3.8/2.0-1.9 at 115/208-240 VAC
  • Height (in)9.25
  • Width (in)8.625
  • Length (in)9.375
  • DescriptionRegenerative blower, 42 cfm, 115/230 VAC
  • Warranty1 Year
Documents & Certificates
Reviews
Q&A