Gast 6HCA-10-M616X Oilless Air Compressor, Piston compressor pump, 5.4 cfm, 115/230 VAC

Representative image only.

Gast 6HCA-10-M616X Oilless Air Compressor, Piston compressor pump, 5.4 cfm, 115/230 VAC

Gast | Mfr: 6HCA-10-M616NEX| Item: 0705434

$2,747.87CAD / Each

$2,747.87CAD / Each

Buy It Together

Current Item

Gast 6HCA-10-M616X Oilless Air Compressor, Piston compressor pump, 5.4 cfm, 115/230 VAC
Gast 6HCA-10-M616X Oilless Air Compressor, Piston compressor pump, 5.4 cfm, 115/230 VAC
0705434

$2,747.87CAD / Each
+ =
Total Price 4059.19 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Provides higher flow rates — up to 11 cfm.
  • Designed to maintain performance, even after extended use
  • 1 year warranty

More About this Item

What"s included: safety valve, filter/silencer, and terminal box (for hard wiring; no power cord included).

1 Year Warranty
Specifications
  • Free Air Capacity (CFM)5.4
  • Max Pressure (PSI)100
  • Wetted PartsPTFE, Stainless Steel, and Aluminum
  • Duty CycleContinuous
  • Port Size1/4" NPT(F)
  • Thread Size1/4" NPT(F)
  • Max Temperature (° C)38
  • Max Temperature (° F)100
  • Motor Hp1
  • Power (VAC)115 / 230
  • Amps6.4
  • Height (in)9
  • Width (in)12.25
  • Length (in)17.375
  • DescriptionOilless Air Compressor, Piston compressor pump, 5.4 cfm, 115/230 VAC
  • Warranty1 Year
Reviews
Q&A