Gast 1HAB-10-M100X Oilless Air Compressor, Piston compressor pump, 1.3 cfm, 115 VAC

Representative image only.

Gast 1HAB-10-M100X Oilless Air Compressor, Piston compressor pump, 1.3 cfm, 115 VAC

Gast | Mfr: 1HAB-10-M100X| Item: 0705426

$851.62CAD / Each

$851.62CAD / Each

Buy It Together

Current Item

Gast 1HAB-10-M100X Oilless Air Compressor, Piston compressor pump, 1.3 cfm, 115 VAC
Gast 1HAB-10-M100X Oilless Air Compressor, Piston compressor pump, 1.3 cfm, 115 VAC
0705426

$851.62CAD / Each
+ =
Total Price 2162.94 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Provides higher flow rates — up to 11 cfm.
  • Designed to maintain performance, even after extended use
  • 1 year warranty

More About this Item

What"s included: safety valve, filter/silencer, and terminal box (for hard wiring; no power cord included).

Canadian Standards Association1 Year Warranty
Specifications
  • Free Air Capacity (CFM)1.3
  • Max Pressure (PSI)100
  • Wetted PartsPTFE, Stainless Steel, and Aluminum
  • Duty CycleContinuous
  • Port Size1/4" NPT(F)
  • Thread Size1/4" NPT(F)
  • Max Temperature (° C)38
  • Max Temperature (° F)100
  • Motor Hp1/6
  • Power (VAC)115
  • Amps1
  • Height (in)8.5
  • Width (in)5.625
  • Length (in)11.625
  • DescriptionOilless Air Compressor, Piston compressor pump, 1.3 cfm, 115 VAC
  • Warranty1 Year
Reviews
Q&A