Fowler 54-100-332-0 Euro-Cal IV Electronic Caliper, 12"/300 mm

Representative image only.

Fowler 54-100-332-0 Euro-Cal IV Electronic Caliper, 12"/300 mm

Fowler | Mfr: 54-100-332-0| Item: 0992321

Get direct inch/metric/fraction conversion

$690.65CAD / Each

for an additional
$75.00CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$690.65CAD / Each

Buy It Together

Current Item

Fowler 54-100-332-0 Euro-Cal IV Electronic Caliper, 12"/300 mm
Fowler 54-100-332-0 Euro-Cal IV Electronic Caliper, 12"/300 mm
0992321

$690.65CAD / Each
+ =
Total Price 765.65 ADD 2 ITEMS TO CART
Product Description

Includes

molded plastic case.

Key Features

  • Absolute/incremental measurement
  • Reads in inch, metric and fractions
  • Resolution: 0.0005"/0.01 mm
  • 4-way measuring
  • Stainless steel frame
  • IP54 level resistant to coolant and fluid
  • 1 year warranty
1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)12
  • Min range (mm)0
  • Max range (mm)300
  • Resolution0.0005 in
  • Resolution (mm)0.01
  • Accuracy±0.0015 in
  • Accuracy (mm)±0.03
  • DescriptionEuro-Cal IV Electronic Caliper, 12"/300 mm
  • Warranty1 year
Reviews
Q&A