Fowler 54-100-004-1 Digital Calipers with Ceramic Capacitive Sensor; 0 to 4"/0 to 100 mm

Representative image only.

Fowler 54-100-004-1 Digital Calipers with Ceramic Capacitive Sensor; 0 to 4"/0 to 100 mm

Fowler | Mfr: 54-100-004-2| Item: 9715206

Get fast, reliable measurements

$443.12CAD / Each

for an additional
$75.00CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$443.12CAD / Each

Buy It Together

Current Item

Fowler 54-100-004-1 Digital calipers with ceramic capacitive sensor; 0 to 4"/0 to 100 mm
Fowler 54-100-004-1 Digital calipers with ceramic capacitive sensor; 0 to 4"/0 to 100 mm
9715206

$443.12CAD / Each
+ + =
Total Price 867.31 ADD 3 ITEMS TO CART
Product Description

Includes

Storage case.

Key Features

  • Beveled jaws measures threads
  • 1 year warranty

More About this Item

Use these calipers for fast, reliable measurements. Calipers feature beveled jaws for measuring threads. Order caliper accessories, connecting cables, and replacement batteries separately. Each caliper includes a storage case.

1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)4
  • Min range (mm)0
  • Max range (mm)100
  • Resolution0.0005 in
  • Accuracy±0.001 in
  • Accuracy (mm)±0.02
  • DescriptionDigital calipers with ceramic capacitive sensor; 0 to 4"/0 to 100 mm
  • Warranty1 year
Reviews
Q&A