Fowler 52-511-006 6in 5R Flexible Rule Pre-Certified

Representative image only.

Fowler 52-511-006 6in 5R Flexible Rule Pre-Certified

Fowler | Mfr: 525110060| Item: 0991902

For ISO/QS 9000 Requirements

$125.09CAD / Each

for an additional
$79.86CAD / Each
for an additional
$205.54CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$125.09CAD / Each

Buy It Together

Current Item

Fowler 52-511-006 6in 5R Flexible Rule Pre-Certified
Fowler 52-511-006 6in 5R Flexible Rule Pre-Certified
0991902

$125.09CAD / Each
+
InnoCal NIST-Traceable Calibration; Ruler, 0-60"
1705016

$79.86CAD / Each
=
Total Price 204.95 ADD 2 ITEMS TO CART
Product Description

Includes

NIST certificate.

Key Features

  • 1 year warranty

More About this Item

Certified rulers are made of hardened and tempered steel and feature easy to read graduations on a non-glare satin chrome finish.

Each Fowler Ruler is Pre-Certified for ISO/QS9000 requirements and includes a certificate of calibration.

NIST Traceable Calibration1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)6
  • Resolution32nds, 64ths, 10ths, and 100ths in
  • Description6in 5R Flexible Rule Pre-Certified
  • Warranty1 year
Reviews
Q&A