Fowler 52-413-006 NIST-Certificate Ruler, 6" L Rigid Steel, 4R Intervals

Representative image only.

Fowler 52-413-006 NIST-Certificate Ruler, 6" L Rigid Steel, 4R Intervals

Fowler | Mfr: 524130060| Item: 0991904

For ISO/QS 9000 Requirements

$119.49CAD / Each

for an additional
$79.86CAD / Each
for an additional
$205.54CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$119.49CAD / Each

Buy It Together

Current Item

Fowler 52-413-006 NIST-Certificate Ruler, 6" L Rigid Steel, 4R Intervals
Fowler 52-413-006 NIST-Certificate Ruler, 6" L Rigid Steel, 4R Intervals
0991904

$119.49CAD / Each
+
InnoCal NIST-Traceable Calibration; Ruler, 0-60"
1705016

$79.86CAD / Each
=
Total Price 199.35 ADD 2 ITEMS TO CART
Product Description

Includes

NIST certificate.

Key Features

  • 1 year warranty

More About this Item

Certified rulers are made of hardened and tempered steel and feature easy to read graduations on a non-glare satin chrome finish.

Each Fowler Ruler is Pre-Certified for ISO/QS9000 requirements and includes a certificate of calibration.

NIST Traceable Calibration1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)6
  • Resolution8ths, 16ths, 32nds, and 64ths in
  • DescriptionNIST-Certified Rule, 6" L Rigid Steel, 4R Intervals
  • Warranty1 Year
Reviews
Q&A