Fowler 52-411-006 Rule 6in/4R Flex Pre-Cert. Ruler Golden Rule Flex

Representative image only.

Fowler 52-411-006 Rule 6in/4R Flex Pre-Cert. Ruler Golden Rule Flex

Fowler | Mfr: 524110060| Item: 0991900

For ISO/QS 9000 Requirements

$115.51CAD / Each

for an additional
$79.86CAD / Each
for an additional
$205.54CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$115.51CAD / Each

Buy It Together

Current Item

Fowler 52-411-006 Rule 6in/4R Flex Pre-Cert. Ruler Golden Rule Flex
Fowler 52-411-006 Rule 6in/4R Flex Pre-Cert. Ruler Golden Rule Flex
0991900

$115.51CAD / Each
+
InnoCal NIST-Traceable Calibration; Ruler, 0-60"
1705016

$79.86CAD / Each
=
Total Price 195.37 ADD 2 ITEMS TO CART
Product Description

Includes

NIST certificate.

Key Features

  • 1 year warranty

More About this Item

Certified rulers are made of hardened and tempered steel and feature easy to read graduations on a non-glare satin chrome finish.

Each Fowler Ruler is Pre-Certified for ISO/QS9000 requirements and includes a certificate of calibration.

NIST Traceable Calibration1 Year Warranty
Specifications
  • Length (")6
  • Min range (in)0
  • Max range (in)6
  • Resolution8ths, 16ths, 32nds, and 64ths in
  • DescriptionRule 6in/4R Flex Pre-Cert. Ruler Golden Rule Flex
  • Warranty1 Year
Reviews
Q&A