Fowler 52-264-012 52-264012: 12" /300MM Pre-Certified Flexible Rule

Representative image only.

Fowler 52-264-012 52-264012: 12" /300MM Pre-Certified Flexible Rule

Fowler | Mfr: 522640120| Item: 0991916

For ISO/QS 9000 Requirements

$263.74CAD / Each

for an additional
$79.86CAD / Each
for an additional
$205.54CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$263.74CAD / Each

Buy It Together

Current Item

Fowler 52-264-012 52-264012: 12" /300MM Pre-Certified Flexible Rule
Fowler 52-264-012 52-264012: 12" /300MM Pre-Certified Flexible Rule
0991916

$263.74CAD / Each
+
InnoCal NIST-Traceable Calibration; Ruler, 0-60"
1705016

$79.86CAD / Each
=
Total Price 343.60 ADD 2 ITEMS TO CART
Product Description

Includes

NIST certificate.

Key Features

  • 1 year warranty

More About this Item

Certified rulers are made of hardened and tempered steel and feature easy to read graduations on a non-glare satin chrome finish.

Each Fowler Ruler is Pre-Certified for ISO/QS9000 requirements and includes a certificate of calibration.

NIST Traceable Calibration1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)12
  • Min range (mm)0
  • Max range (mm)300
  • Resolution32nds and 64ths in
  • Resolution (mm)1 and 0.5
  • Description52-264012: 12" /300MM Pre-Certified Flexible Rule
  • Warranty1 Year
Reviews
Q&A