Fowler 52-264-006 6in /150MM Flex Pre-Cert. Rule

Representative image only.

Fowler 52-264-006 6in /150MM Flex Pre-Cert. Rule

Fowler | Mfr: 522640060| Item: 0991906

For ISO/QS 9000 Requirements

$118.02CAD / Each

for an additional
$79.86CAD / Each
for an additional
$205.54CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$118.02CAD / Each

Buy It Together

Current Item

Fowler 52-264-006 6in /150MM Flex Pre-Cert. Rule
Fowler 52-264-006 6in /150MM Flex Pre-Cert. Rule
0991906

$118.02CAD / Each
+
InnoCal NIST-Traceable Calibration; Ruler, 0-60"
1705016

$79.86CAD / Each
=
Total Price 197.88 ADD 2 ITEMS TO CART
Product Description

Includes

NIST certificate.

Key Features

  • 1 year warranty

More About this Item

Certified rulers are made of hardened and tempered steel and feature easy to read graduations on a non-glare satin chrome finish.

Each Fowler Ruler is Pre-Certified for ISO/QS9000 requirements and includes a certificate of calibration.

NIST Traceable Calibration1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution32nds and 64ths in
  • Resolution (mm)1 and 0.5
  • Description6in /150MM Flex Pre-Cert. Rule
  • Warranty1 year
Reviews
Q&A