Fluke TL940 Mini-Hook Test Leads

Representative image only.

Fluke TL940 Mini-Hook Test Leads

Fluke | Mfr: TL940| Item: 2003624

High performance at an economical price

$69.23CAD / Each

$69.23CAD / Each

Buy It Together

Current Item

Fluke TL940 MINI-HOOK TEST LEADS
Fluke TL940 MINI-HOOK TEST LEADS
2003624

$69.23CAD / Each
+ =
Total Price 440.51 ADD 2 ITEMS TO CART
Product Description

Key Features

  • One pair (red and black) of test leads with multi-stacking 4 mm banana plugs and mini-hooks
  • Mini-hooks open up to 1.5 mm (0.06") diameter
  • 90 cm (35") long PVC insulated leads
  • 1 year warranty

More About this Item

Various test leads are available to suit your application.

Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • Safety Rating30 V rms or 60 V DC, 3 A
  • DescriptionMini-Hook Test Leads
  • Warranty1 year
Reviews
Q&A