Fluke TL910 Precision Electronic Test Probe Set

Representative image only.

Fluke TL910 Precision Electronic Test Probe Set

Fluke | Mfr: TL910| Item: 2000851

High performance at an economical price

$157.65CAD / Each

$157.65CAD / Each

Buy It Together

Current Item

Fluke TL910 Precision Electronic Test Probe Set
Fluke TL910 Precision Electronic Test Probe Set
2000851

$157.65CAD / Each
+ =
Total Price 518.63 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Small tips allow access to precise measuring area
  • Comes with three sets of spring loaded gold tips and two sets of SS tips with 1 m (39") long leads
  • CAT II 1000 V, 3 A rated
  • 1 year warranty

More About this Item

Various test leads are available to suit your application.

Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • DC Max (Volts)1000
  • Current (AC/DC)3 A
  • AC Max (Volts)1000
  • Safety RatingCAT II 1000 V, 3 A
  • ApplicationsSmall tips to access hard-to-reach test points
  • DescriptionPrecision Electronic Test Probe Set
  • Warranty1 year
Reviews
Q&A