Fluke TL40 Retractable Tip Test Lead Set, 0 to 76 mm

Representative image only.

Fluke TL40 Retractable Tip Test Lead Set, 0 to 76 mm

Fluke | Mfr: TL40| Item: 2000849

High performance at an economical price

$109.03CAD / Each

$109.03CAD / Each

Buy It Together

Current Item

Fluke TL40 Retractable Tip Test Lead Set, 0 to 76 mm
Fluke TL40 Retractable Tip Test Lead Set, 0 to 76 mm
2000849

$109.03CAD / Each
+ =
Total Price 470.01 ADD 2 ITEMS TO CART
Product Description

Key Features

  • One pair (red and black) of test leads with adjustable sharp needle point
  • Extra hard probe tips to provide long service life
  • CAT II 600 V, 3 A rated
  • 1 year warranty

More About this Item

Various test leads are available to suit your application.

Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • Safety RatingCAT II 600 V, 3 A
  • DescriptionRetractable Tip Test Lead Set, 0 to 76 mm
  • Warranty1 year
Reviews
Q&A