Fluke TL28A Test Lead Set with Serrated Copper Clips

Representative image only.

Fluke TL28A Test Lead Set with Serrated Copper Clips

Fluke | Mfr: TL28A| Item: 2600228

High performance at an economical price

$125.24CAD / Set of 1

$125.24CAD / Set of 1

Buy It Together

Current Item

Fluke TL28A Test Lead Set with Serrated Copper Clips
Fluke TL28A Test Lead Set with Serrated Copper Clips
2600228

$125.24CAD / Set of 1
+ =
Total Price 486.22 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Solid, spring-loaded copper clips
  • 12.7 mm (0.5") wide jaw opening with serrated teeth
  • 1.5 m (60") long silicone-insulated leads
  • Cat I 30 V, 10 A rated
  • 1 year warranty

More About this Item

Various test leads are available to suit your application.

Solid, spring-loaded copper clips with a wide 12.7 mm (.50") jaw opening and serrated teeth securely attaches to a terminal. Large piercing needle for penetrating larger gauge wires located inside the jaws. Flexible silicone insulated leads are heat and cold resistant.

Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • Safety RatingCat I 30 V, 10 A
  • DescriptionTest Lead Set with Serrated Copper Clips
  • Warranty1 year
Reviews
Q&A