Fluke TL238 SureGrip™ Test Lead Set for High Energy Environments, CAT III 1000 V

Representative image only.

Fluke TL238 SureGrip™ Test Lead Set for High Energy Environments, CAT III 1000 V

Fluke | Mfr: TL238| Item: 2000847

High performance at an economical price

$181.23CAD / Each

$181.23CAD / Each

Buy It Together

Current Item

Fluke TL238 SureGrip™ Test Lead Set for High Energy Environments, CAT III 1000 V
Fluke TL238 SureGrip™ Test Lead Set for High Energy Environments, CAT III 1000 V
2000847

$181.23CAD / Each
+ =
Total Price 542.21 ADD 2 ITEMS TO CART
Product Description

Includes

TP238 test probe set, TP280 probe extender, and TL224 right angle/straight test lead set.

Key Features

  • Especially designed for working in high energy environments
  • Only 4 mm of exposed metal at the tip
  • 1 year warranty

More About this Item

Various test leads are available to suit your application.

The SureGrip™ test probe has only 4 mm of exposed metal at the tip, reducing the risk of inadvertent shorts between each other and other metal surfaces. Probe extenders increases the distance between you and a live circuit by 20.5 cm (8").

TP238 and TL224 conform to safety standard IEC 1010-2-031, maximum 1000V CAT III, 600V CAT IV, Pollution Degree 2, 10A. Probe extenders conform to safety standard IEC 1010-2-031, maximum 1000V CAT III, Pollution Degree 2, 10A.

Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • Safety RatingCAT III 1000 V, CAT IV 600 V, 10 A; probe extender: CAT III, 1000 V, 10 A
  • DescriptionSureGrip™ Test Lead Set for High Energy Environments, CAT III 1000 V
  • Warranty1 year
Reviews
Q&A