Fluke TL221 SureGrip™ Test Lead Extenders, 1.5 m (60")

Representative image only.

Fluke TL221 SureGrip™ Test Lead Extenders, 1.5 m (60")

Fluke | Mfr: TL221| Item: 2600231

High performance at an economical price

$69.25CAD / Set of 1

$69.25CAD / Set of 1

Buy It Together

Current Item

Fluke TL221 SureGrip™ Test Lead Extenders, 1.5 m (60")
Fluke TL221 SureGrip™ Test Lead Extenders, 1.5 m (60")
2600231

$69.25CAD / Set of 1
+ =
Total Price 430.23 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Easily reach hard-to-reach areas with the lead extender
  • One pair (red and black) silicone insulated leads with straight female couplers on both ends
  • Compatible with a wide range of Fluke test probes and clips
  • Features silicone leads and lead couplers with reinforced strain relief
  • CAT III 1000 V, CAT IV 600 V rated
  • 1 year warranty

More About this Item

Various test leads are available to suit your application.

Available for sale in the United States and Canada only.

1 Year WarrantyCanadian Standards Association
Specifications
  • Safety RatingCAT III 1000 V, CAT IV 600 V
  • DescriptionSureGrip™ Test Lead Extenders, 1.5 m (60")
  • Warranty1 year
Reviews
Q&A