Fluke TL1550B Test Leads with Alligator Clips (Red, Black, and Green)

Representative image only.

Fluke TL1550B Test Leads with Alligator Clips (Red, Black, and Green)

Fluke | Mfr: TL1550B| Item: 2003617

High performance at an economical price

$496.53CAD / Each

$496.53CAD / Each

Buy It Together

Current Item

Fluke TL1550B Test Leads with Alligator Clips (Red, Black, and Green)
Fluke TL1550B Test Leads with Alligator Clips (Red, Black, and Green)
2003617

$496.53CAD / Each
+ =
Total Price 857.51 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Three alligator clips with Maximum 26 mm (1") opening
  • Test leads connect to low-leakage probes
  • Cat II 1000 V, Cat III 600V rated
  • 1 year warranty

More About this Item

Various test leads are available to suit your application.

Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • Safety RatingCat II 1000 V, Cat III 600 V, 5kV DC Max (Probes); Cat II 1000 V, Cat III 600 V, 10 amps (Alligator Clips)
  • DescriptionTest Leads with Alligator Clips (Red, Black, and Green)
  • Warranty1 year
Reviews
Q&A