Fluke Ti401 PRO 60 Hz Professional Thermal Imager; 307,200 Pixels in Infrared Mode

Representative image only.

Fluke Ti401 PRO 60 Hz Professional Thermal Imager; 307,200 Pixels in Infrared Mode

Fluke | Mfr: FLK-TI401-PRO 60HZ| Item: 3974957

Quick transfer of images directly to PC, iPhone® or iPad® with Wi-Fi connectivity

$18,564.70CAD / Each

for an additional
$310.52CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$18,564.70CAD / Each

Buy It Together

Current Item

Fluke Ti401 PRO 60 Hz Professional Thermal Imager; 307,200 Pixels in Infrared Mode
Fluke Ti401 PRO 60 Hz Professional Thermal Imager; 307,200 Pixels in Infrared Mode
3974957

$18,564.70CAD / Each
+ +
Fluke FLK-LENS/TELE2 Telephoto Lens, 2x
3975038

$4,361.22CAD / Each
=
Total Price 23236.44 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 3.5" Color touch screen with selectable on-screen viewing modes
  • 5 megapixel digital visible light camera with lamp
  • Thermal fusion to blend IR with visible light images
  • Laser pointer and LaserSharp Auto Focus—uses a laser to automatically and accurately focus the camera
  • Adjustable emissivity
  • Field-changeable, rechargeable batteries with charge level indicators
  • User-friendly touch screen controls
  • GPS positioning
  • Streaming video
  • High temperature, low temperature and isotherm alarms
  • Wi-Fi app connectivity
  • Voice & IR-PhotoNotes™ annotation
  • Better infrared resolution No SuperResolution mode
  • 2 year warranty

More About this Item

These thermal imagers are fully radiometric. They measure and store temperatures at every point in the image. Fusion® technology provides enhanced problem detection and analysis capabilities through the blending of visual and infrared images. The built-in laser pointer also helps associate the physical target with the hot spot on the thermal image, indicating where a problem exists. Designed to withstand a 6.5 ft (2 m) drop.

These imagers feature both Wi-Fi and Bluetooth® connections. To activate the Wi-Fi function, simply download the Fluke Viewer app to your Apple® mobile device and link to your thermal imager. Then transfer images to your mobile device for further analysis, creating reports, and e-mailing results. You can also link the camera to your existing Bluetooth® headset (not included), allowing for record notes to be added to an image.

Fast and convenient menu navigation using either rugged touch screen or optimized tactile buttons. All data is stored on an SD memory card (included). Additional imager features include large built-in camera lens cover and SmartView® software. SmartView® software is a powerful modular suite of software tools for viewing, annotating, editing, and analyzing infrared images.

Fluke Connect with ShareLive video - Make the best decisions faster than ever before by viewing all temperature, mechanical, electrical and vibration measurements for each equipment asset in one place. Get started saving time and increasing your productivity. Fluke Connect with ShareLive video call is the only wireless measurement system that lets you stay in contact with your entire team without leaving the field. The Fluke Connect mobile app is available for Android and iOS and works with over 20 different Fluke products.

Available for sale in the United States and Canada only.
*Specifications provided are applicable when the imagers are used with the standard lens

Conformite EuropeenneTwo year warranty
Specifications
  • Pixels / Thermal Resolution307,200
  • Detector Size640 x 480
  • Detector Speed (Hz)60
  • Field Of View (FOV)34 ° x 24 °
  • Min Temperature (° F)-4
  • Max Temperature (° F)1202
  • Min Temperature (° C)-20
  • Max Temperature (° C)650
  • Accuracy±2°C or 2% (whichever is greater) at 25°C
  • ZoomNo
  • Sighting TypeLaser
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.075°C at 30°C target temp (75 mK)
  • Focus TypeManual, Automatic
  • Min Focus Distance (m)0.15
  • Min Focus Distance (in)6
  • Palette SelectionGrayscale, Grayscale Inverted, Rainbow, Blue-Red, High Contrast, Hot Metal, Ironbow, Amber, Amber Inverted
  • Measurement ModeSpot, Area, Min/Max
  • Image ModesThermal, Visual, Fusion
  • Fusion (Picture in Picture)Yes
  • Enhanced Spectral ImagingYes
  • Camera IncludedYes
  • Visible Light Camera Resolution (Pixels)5 MP
  • EmissivityAdjustable
  • Text AnnotationYes
  • Voice AnnotationYes
  • Video OutputYes
  • Data OutputUSB, Wi-Fi, and Bluetooth
  • Memory Storage TypeSD card
  • Memory CapacityRemovable 4 GB micro SD memory card, 4 GB internal flash memory, and USB
  • Software IncludedYes
  • Display TypeLCD Touchscreen
  • Display Height (in)3 1/2
  • Low Battery IndicatorYes
  • Battery life2 to 3 hours continuous
  • Battery2 rechargeable lithium-ion (included)
  • Power (VAC)100 to 240
  • Height (in)10 29/32
  • Width (in)4 51/64
  • Length (in)6 1/2
  • DescriptionProfessional Thermal Imager; 307,200 Pixels in Infrared Mode
Reviews
Q&A