Fluke T5-1000 USA 1000V Voltage and Continuity Tester

Representative image only.

Fluke T5-1000 USA 1000V Voltage and Continuity Tester

Fluke | Mfr: T5-1000 USA| Item: 2607820

Troubleshoot problems safely and quickly

$302.04CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$302.04CAD / Each

Buy It Together

Current Item

Fluke T5-1000 USA 1000V Voltage and Continuity Tester
Fluke T5-1000 USA 1000V Voltage and Continuity Tester
2607820

$302.04CAD / Each
+ +
Fluke AC220 Industrial Alligator Test Clips
2600121

$103.14CAD / Set of 1
=
Total Price 600.77 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Available in 600 volt and 1000 volt models
  • OpenJaw™current feature lets you measure current up to 100 amps without breaking the circuit
  • Digital display
  • Rotary switch selects volts, amps and ohms function
  • Detachable SlimReach™test probes reach into tight places, fit snugly into wall sockets, and stow neatly in the back of the testers
  • Optional H5 holster keeps the tester leads neat and lets you clip the T5 onto your belt
  • Rugged design—testers withstand drops from up to 10 feet!
  • 2 year warranty

More About this Item

Fluke T5 electrical testers let you check voltage, continuity and current with one compact tool. Troubleshoot a wider range of problems safer and faster than a traditional solenoid tester.

What's included: Probe tips

Available for sale in the United States and Canada only.

Two year warrantyCanadian Standards AssociationUL Listed.
Specifications
  • DC Min (Volts)0
  • DC Max (Volts)1000
  • DC Min (amps)0
  • DC Max (amps)100
  • AC Min (Volts)0
  • AC Max (Volts)1000
  • AC Min (amps)0
  • AC Max (amps)100
  • Resistance Min (Ω)0
  • Resistance Max (Ω)1000
  • Safety RatingCAT III 1000V, IEC 1010-1
  • Powertwo AA batteries (included)
  • Width (in)2
  • Height (in)8
  • Depth (in)1.1875
  • Description1000V Voltage and Continuity Tester
  • Warranty2 Years
Reviews
Q&A