Fluke Networks LinkIQ™ Kit with MM Fiber Fault location, Inspection, & Cleaning

Representative image only.

Fluke Networks LinkIQ™ Kit with MM Fiber Fault location, Inspection, & Cleaning

Fluke Networks | Mfr: LIQ-KIT-FQM-100MIC| Item: 1778480

Verify cable performance up to 10 Gbps using frequency-based measurements

$12,313.78CAD / Each

$12,313.78CAD / Each

Buy It Together

Current Item

Fluke Networks LinkIQ™ Kit with MM Fiber Fault location, Inspection, & Cleaning
Fluke Networks LinkIQ™ Kit with MM Fiber Fault location, Inspection, & Cleaning
1778480

$12,313.78CAD / Each
+
Fluke Networks Replacement Remote ID 1
1778477

$99.60CAD / Each
=
Total Price 12413.38 ADD 2 ITEMS TO CART
Product Description

Includes

LinkIQ cable + network tester with remote IDs 1 to 7, RJ45-RJ45 patch cord, AC charger, RJ45/11 universal coupler; IntelliTone Pro 200 probe, and duffle bag carrying case, Fiber QuickMap multimode fiber fault locator unit, screw on interchangeable SC adapter, 50 µm SC/LC multimode launch fiber, carrying case, and batteries; FiberInspector Micro with probe, display, 4 UPC tips (LC bulkhead, SC bulkhead, 1.25-mm end face adapters and 2.50-mm end face adapters), magnetic strap attachment, case, rechargeable batteries, and universal power adapter; Quick Clean™ cleaner 1.25 mm fiber, LC, and MU.

Key Features

  • Provides distance to fault information along with a wire map of the cable under test
  • Performs ping tests to verify connectivity
  • Control and view information on the large touchscreen color display
  • Measuring lengths up to 305 m (1000 feet)
  • Use remote ID allows for a complete wire map of the cable pairs
  • Stores up to 1000 results with descriptive names
  • Includes an IntelliTone™ probe, Fiber QuickMap™ multimode fiber fault locator, FiberInspector™ Micro with probe, and remote IDs 1 to 7
  • 1 year warranty

More About this Item

Ensure your network is working properly by continuously troubleshooting and optimizing the current infrastructure. The Fluke LinkIQ network testers quickly verify cable performance up to 10 Gbps and help solve network connectivity problems. Testers use frequency-based measurements to accurately determine the distance to fault such as opens, shorts, and unterminated cable up to 305 m (1000 ft) and provide a wiremap of the cable under test. Complete wiremap of the cable pairs which identify miswired and split pairs are possible using the included remote ID.

Obtain detailed information on the nearest connected switch on the LinkIQ tester. Switch port test shows port number, switch name, and port VLAN along with advertised speed and duplex settings. Switch port Power over Ethernet (PoE) setting shows pairs used, power and class available, and results of the PoE test under load. To ensure that the advertised power is actually being delivered by the switch across the cabling infrastructure, the LinkIQ tester will place a load on the connection.

Store up to 1000 results in the tester with descriptive names for documentation. For added convenience, test names and numbers automatically increment as each is saved saving time when testing cables in sequence. Export data to a PC for documentation using LinkWare™ PC cable test management software. LinkWare software saves, maintains, and archives results to create various types of summary reports as well as generate PDFs.

1 Year Warranty
Specifications
  • Range305 m (1000 ft)
  • Display800 x 480 color capacitive touchscreen
  • Battery Life8 hours typical
  • BatteryLi-ion, 3.6 V, 6400 mAh
  • Length (in)8 1/2
  • Width (in)4 1/2
  • DescriptionLinkIQ™ Kit with MM Fiber Fault location, Inspection, & Cleaning
  • Warranty1 year
Reviews
Q&A