Fluke Networks LinkIQ™ Industrial Ethernet Cable + Network Tester

Representative image only.

Fluke Networks LinkIQ™ Industrial Ethernet Cable + Network Tester

Fluke Networks | Mfr: LIQ-100-IE| Item: 1778472

Verify cable performance up to 10 Gbps using frequency-based measurements

$5,888.77CAD / Each

$5,888.77CAD / Each

Buy It Together

Current Item

Fluke Networks LinkIQ™ Industrial Ethernet Cable + Network Tester
Fluke Networks LinkIQ™ Industrial Ethernet Cable + Network Tester
1778472

$5,888.77CAD / Each
+
Fluke Networks Replacement Remote ID 1
1778477

$99.60CAD / Each
=
Total Price 5988.37 ADD 2 ITEMS TO CART
Product Description

Includes

LinkIQ cable + network tester with multiconnector adapter with magnetic strap, RJ45 remote ID 1, USB-C to USB-A cable?charging?cable, Cat6A patch cord, RJ45 male to RJ45 female patch cord, RJ45/M12X patch cord, RJ45/M12D patch cord, RJ45/M8D patch cord,?RJ45/11 modular adapter?hanging strap with Remote ID holder, and duffle bag.

Key Features

  • Provides distance to fault information along with a wire map of the cable under test
  • Performs ping tests to verify connectivity
  • Control and view information on the large touchscreen color display
  • Measuring lengths up to 305 m (1000 feet)
  • Use remote ID allows for a complete wire map of the cable pairs
  • Stores up to 1000 results with descriptive names
  • Validates EtherNet/IP, PROFINET, EtherCAT cable to 10 Gbps
  • Includes remote ID 1 and adapters for RJ45, M12X, M12D, and M8D cables
  • 1 year warranty

More About this Item

Ensure your network is working properly by continuously troubleshooting and optimizing the current infrastructure. The Fluke LinkIQ network testers quickly verify cable performance up to 10 Gbps and help solve network connectivity problems. Testers use frequency-based measurements to accurately determine the distance to fault such as opens, shorts, and unterminated cable up to 305 m (1000 ft) and provide a wiremap of the cable under test. Complete wiremap of the cable pairs which identify miswired and split pairs are possible using the included remote ID.

Obtain detailed information on the nearest connected switch on the LinkIQ tester. Switch port test shows port number, switch name, and port VLAN along with advertised speed and duplex settings. Switch port Power over Ethernet (PoE) setting shows pairs used, power and class available, and results of the PoE test under load. To ensure that the advertised power is actually being delivered by the switch across the cabling infrastructure, the LinkIQ tester will place a load on the connection.

Store up to 1000 results in the tester with descriptive names for documentation. For added convenience, test names and numbers automatically increment as each is saved saving time when testing cables in sequence. Export data to a PC for documentation using LinkWare™ PC cable test management software. LinkWare software saves, maintains, and archives results to create various types of summary reports as well as generate PDFs.

1 Year Warranty
Specifications
  • Range305 m (1000 ft)
  • Display800 x 480 color capacitive touchscreen
  • Battery Life8 hours typical
  • BatteryLi-ion, 3.6 V, 6400 mAh
  • Length (in)8 1/2
  • Width (in)4 1/2
  • DescriptionLinkIQ™ Industrial Ethernet Cable + Network Tester
  • Warranty1 year
Reviews
Q&A