Fluke L210 Probe Extender with LED Light

Representative image only.

Fluke L210 Probe Extender with LED Light

Fluke | Mfr: L210| Item: 2000831

High performance at an economical price

$116.40CAD / Each

$116.40CAD / Each

Buy It Together

Current Item

Fluke L210 Probe Extender with LED Light
Fluke L210 Probe Extender with LED Light
2000831

$116.40CAD / Each
+ =
Total Price 477.38 ADD 2 ITEMS TO CART
Product Description

Includes

Two 3 V batteries.

Key Features

  • Place between test probe and test lead to keep hands away from live circuits
  • Illuminates contact area with bright white LED
  • 8" probe extenders fit between modular test probe and test lead
  • Small, rugged, and light weight can free both hands for work
  • 1 year warranty

More About this Item

Various test leads are available to suit your application.

The probe extender measures 20 cm (8") long to provide additional space between you and a live circuit. Illuminate your workspace with the built-in LED light.

Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • Length (in)8
  • Length (cm)20
  • DescriptionProbe Extender with LED Light
  • Warranty1 year
Reviews
Q&A