Fluke Calibration 6102 Portable Calibration Bath; 35 to 200C

Representative image only.

Fluke Calibration 6102 Portable Calibration Bath; 35 to 200C

Fluke Calibration | Mfr: 1656950| Item: 9091200

$11,161.89CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$11,161.89CAD / Each

Buy It Together

Current Item

Fluke Calibration 6102 Portable Calibration Bath; 35 to 200C
Fluke Calibration 6102 Portable Calibration Bath; 35 to 200C
9091200

$11,161.89CAD / Each
+
Fluke Calibration 5013-1L Silicone Oil 1 Liter ()
1610323

$332.62CAD / Each
=
Total Price 11494.51 ADD 2 ITEMS TO CART
Product Description

Includes

NIST-traceable calibration report by the manufacturer, built-in RS-232 interface, software for Windows® 95, and a 6-ft power cord.

Key Features

  • The precision and stability of a liquid bath in an affordable, portable package!
  • 1 year warranty

More About this Item

These calibration baths are designed with the stability and accuracy of a fluid bath and the compact size and weight of a portable calibrator. Smaller and lighter than most dry-well calibrators, these calibration baths are easy to carry and are spill-proof. The heating, cooling, and stabilization times allow you to take readings within 45 minutes.
Bath is ideal for glass and bimetal thermometers. There’s no need to make custom well inserts — the 2-½" diameter stirred tank holds just about any size probe.
All calibration baths have built-in RS-232 interface and include software for Windows® 3.x/95. The basic data collection software allows you to change the temperature, set points, and safety cutouts on your bath.

Available for sale in the United States and Canada only.

Hart Scientific is now Fluke Calibration.

1 Year Warranty
Specifications
  • Max Temperature (° F)392
  • Min Temperature (° F)95
  • Temperature Resolution (° F)0.01 °F
  • Temperature Accuracy± 0.25 °C
  • Heat-up Rate25 °C to 200 °C: 40 minutes
  • Cooling Rate200 °C to 100 °C: 35 minutes
  • Axial Uniformity± 0.02 °C
  • Operating Temperature Range5 °C to 45 °C
  • Calibration MediumWater (distilled), Mineral Oil, Silicone Oil
  • Stability±0.015°C with water: ±0.03°C with 200.20 oil
  • Display TypeFour-digit LED, switchable °C or °F
  • Display Resolution0.01°C/F
  • OutputBidirectional RS-232
  • ConnectionsRS-232 included with free Interface-it software
  • Width (in)10 3/8
  • Height (in)8
  • Length (in)5 1/2
  • Power (VAC)110
  • Power (Hz)50/60
  • DescriptionPortable Calibration Bath; 35 to 200C
  • Warranty1 Year
Reviews
Q&A