Fluke Calibration 3622907 PRT/RTD Probe, 0.125" D x 2" L

Representative image only.

Fluke Calibration 3622907 PRT/RTD Probe, 0.125" D x 2" L

Fluke Calibration | Mfr: 5606-50-P| Item: 9045004

$1,183.72CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,183.72CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

5606 Series - Full immersion PRT/RTD probes: Designed to perform in extreme environments where both the transition junction and the lead wires are required to withstand temperatures covering the entire operating range of the probe. Applications include calibration or validation of sensors used in laboratory or bio freezers, walk-in refrigerators, autoclaves, ovens, stability test chambers, furnaces and incubators.

Available for sale in the United States and Canada only.

Hart Scientific is now Fluke Calibration.

1 Year Warranty
Specifications
  • Probe TypePRT/RTD
  • Min Temperature (° F)-328
  • Max Temperature (° F)320
  • Min Temperature (° C)-200
  • Max Temperature (° C)160
  • Temperature Accuracy±0.072°F (±0.04°C)
  • Connector TypeInfo-Con
  • DescriptionPRT/RTD Probe, 0.125" D x 2" L
  • Warranty1 year
Reviews
Q&A