Fluke Calibration 1586A/1HC 120 Super-Daq Scanner with High-Capacity Module

Representative image only.

Fluke Calibration 1586A/1HC 120 Super-Daq Scanner with High-Capacity Module

Fluke Calibration | Mfr: 1586A/1HC 120| Item: 9320122

Offers best-in-class temperature measurement accuracy

$7,138.57CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$7,138.57CAD / Each

Buy It Together

Current Item

Fluke Calibration 1586A/1HC 120 Super-Daq Scanner with High-Capacity Module
Fluke Calibration 1586A/1HC 120 Super-Daq Scanner with High-Capacity Module
9320122

$7,138.57CAD / Each
+ =
Total Price 8361.48 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Large color display allows real-time trending and charting of up to four channels simultaneously
  • Scan, monitor, measure, or function as a digital multimeter with a single instrument
  • Store data and setup files through an external USB drive or internally up to 75,000 time-stamped readings on the 20 MB memory
  • Unit accepts up to two modules for a total of 40 input channels—mix or match a second module to suit your needs
  • High capacity module measures temperature, resistance, DC voltage, and DC current
  • 1 year warranty

More About this Item

Feature details of the Fluke Calibration 1586A Super-DAQ precision temperature scannerThe Fluke Calibration 1586A Super-DAQ precision temperature scanner is the most accurate system on the market. These data acquisition systems can be used as measurement devices, data loggers, calibrators, scanners, or DMMs—all at scan speeds up to 10 channels per second!
Easily view data and measurements on the color display including average, standard deviation, minimum, maximum, peak-to-peak, rate of change, and history without connection to a PC and expensive software.
The Super-DAQ temperature scanner base stores over 75,000 time-stamped readings, and allows you to easily move data and setup files to a PC for analysis using a USB flash drive or LAN network. Two levels of data security prevent unauthorized users from tampering with test data and setup files—especially important to industries that are regulated by government agencies where data traceability is required.
Each Super-DAQ scanner base can be paired with up to two modules. We've made selecting components and purchasing easy by including one 20-channel module with the scanner. You can mix or match a second module kit for up to 40 measurement channels that suits your needs

The high capacity module improves thermocouple accuracy to ±0.002°C—ideal for temperature validation applications. The module easily plugs into the back of the Super-DAQ base and accepts up to twenty 2-wire, or ten 3- or 4-wire temperature probes. The module case is clear with built-in cable strain reliefs and engraved channel numbers for easy wiring identification.

What's included: Super-DAQ base unit includes USB cord, line cord, software, and user manual. The high-capacity module kit is composed of the module, relay card, interface cable, and screwdriver.

Available for sale in the United States and Canada only

Hart Scientific is now Fluke Calibration.

1 Year Warranty
Specifications
  • Meter Measurement TypeRTD
  • Number Of Probe Channels1
  • Types Of Probes AcceptedRTD
  • Min Temperature (° C)-200
  • Max Temperature (° C)1200
  • Accuracy±0.002°C
  • Memory Capacity75000 data points
  • Power (VAC)115
  • Power (Hz)60Hz
  • DescriptionSuper-Daq Scanner with High-Capacity Module
  • Warranty1 year
Reviews
Q&A