Fluke Calibration 1552A-12 Handheld Thermometer, Fixed RTD, –80 to 300C, 1/4x12

Representative image only.

Fluke Calibration 1552A-12 Handheld Thermometer, Fixed RTD, –80 to 300C, 1/4x12

Fluke Calibration | Mfr: 1552A-12| Item: 9320209

The best and most accurate way to replace glass thermometers

$1,775.58CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,775.58CAD / Each

Buy It Together

Current Item

Fluke Calibration 1552A-12 Handheld Thermometer, Fixed RTD, –80 to 300C, 1/4x12
Fluke Calibration 1552A-12 Handheld Thermometer, Fixed RTD, –80 to 300C, 1/4x12
9320209

$1,775.58CAD / Each
+ =
Total Price 1988.04 ADD 2 ITEMS TO CART
Product Description

Includes

NIST traceable NVLAP accredited report of calibration supplied by the manufacture, user’s guide on CD-ROM and 3-AAA batteries

Key Features

  • Built-in probe with a stainless steel sheath ideal for rugged applications
  • Display temperature in Celsius or Fahrenheit
  • ±0.05°C accuracy over full range
  • Temperature trend indicator
  • 200 hour battery life
  • 1 year warranty

More About this Item

Whether you’re verifying the accuracy of a temperature sensor or performing a procedure for the pharmaceutical industry, the Fluke Stik thermometer from Hart Scientific gives you a safe, portable, and accurate solution for all of your temperature calibration applications. The probe and digital readout are fixed together, calibrated as a system, and accurate to ±0.1°F (±0.05°C) over the full temperature range with selectable resolution of 0.1, 0.01 or 0.001. The instrument comes with an easy-to-read temperature trend indicator that you configure to meet your application’s stability requirements. The indicator tells you if your temperature is trending up or down and lets you know when your temperature source is stable enough for an accurate measurement. The highly accurate RTD probe is hinged and swivels 90° allowing you to easily view your temperature measurement from the large backlit LCD. The Stik Thermometer operates on three AAA batteries and includes a low-battery indicator and auto-off function that shuts down the thermometer to prevent erroneous measurements due to low battery life.

Available for sale in the United States and Canada only.

Model 1523
Single channel that reads RTD's (PRTs), thermocouples, and thermistors. Featuring visual data trending and records the values and statistics associated with up to 25 measurements.

Hart Scientific is now Fluke Calibration.

Conformite Europeenne1 Year Warranty
Specifications
  • Meter Measurement TypeRTD
  • Number Of Probe Channels1
  • Types Of Probes AcceptedRTD
  • Min Temperature (° F)-112
  • Max Temperature (° F)572
  • Min Temperature (° C)-80
  • Max Temperature (° C)300
  • Resolution0.1°/0.01°/0.001° (user selectable)
  • OutputRS-232
  • Height (in)4 1/2
  • Depth (in)1
  • Battery Life200 hours
  • Battery3 AAA (included)
  • DescriptionHandheld Thermometer, Fixed RTD, –80 to 300C, 1/4x12
  • Warranty1 year
Reviews
Q&A