Fluke Calibration 1502A-156 Temperature Benchtop Meter Tweener

Representative image only.

Fluke Calibration 1502A-156 Temperature Benchtop Meter Tweener

Fluke Calibration | Mfr: 1502A-156| Item: 9320115

1502 Accuracy of ±0.009°C at 100°C
1504 Accuracy of ±0.004°C at 50°C

$5,856.73CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,856.73CAD / Each

Buy It Together

Current Item

Fluke Calibration 1502A-156 Temperature Benchtop Meter Tweener
Fluke Calibration 1502A-156 Temperature Benchtop Meter Tweener
9320115

$5,856.73CAD / Each
+ + =
Total Price 9703.75 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

certificate verifying traceability to NIST standards, and 6-ft power cord with plug.

Key Features

  • Built-in RS-232 interface lets you automate data collection, calibration, and process control functions via your computer
  • 3 year warranty

More About this Item

Easily program this thermometer using the front panel push-button keypad-programmable to match anyprobe characteristics. View temperature in degF, degC, K, or ohms on the large LED display. Select temperature scale readout according to IPTS-68 or ITS-90. Sampling rate is two readings per second. Battery backup memory saves setup information and probe constants when the power is turned off. Precision probes feature PFE-insulated leads and high-stability sensor to provide accurate readings. Meter and probe systems include a certificate with four calibration points and R0, alpha, delta, A4, and C4 calibration constants.

Available for sale in the United States and Canada only.

Hart Scientific is now Fluke Calibration.

3 Year Warranty
Specifications
  • Meter Measurement TypeRTD
  • Number Of Probe Channels1
  • Types Of Probes AcceptedRTD
  • Min Temperature (° C)-270
  • Max Temperature (° C)1900
  • Accuracy±0.004°C at -100°C; ±0.006°C at 0°C; ±0.009°C at 100°C; ±0.012°C at 200°C; ±0.018°C at 400°C; ±0.024°C at 600°C
  • Resolution0.001°
  • OutputRS-232
  • Display Type8-digit LED
  • Height (in)2 2/5
  • Power (VAC)115
  • Power (Hz)60Hz
  • DescriptionTemperature Benchtop Meter Tweener
  • Warranty3 year
Reviews
Q&A