Fluke 922/KIT 922 Air Flow Meter / Digital Micromanometer

Representative image only.

Fluke 922/KIT 922 Air Flow Meter / Digital Micromanometer

Fluke | Mfr: FLUKE-922/KIT| Item: 0594901

Measure air pressure, velocity, flow/volume, and temperature

$1,804.90CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,804.90CAD / Each

Buy It Together

Current Item

Fluke 922/KIT 922 Air Flow Meter / Digital Micromanometer
Fluke 922/KIT 922 Air Flow Meter / Digital Micromanometer
0594901

$1,804.90CAD / Each
+ =
Total Price 2069.74 ADD 2 ITEMS TO CART
Product Description

Includes

one 12" piTot tube, two rubber hoses, one ToolPak meter hanging kit, informational CD, four AA batteries, and a hard carrying case.

Key Features

  • Rugged design built for field use
  • Easy to use without sacrificing performance
  • Helps promote indoor air quality through effective monitoring
  • 2 year warranty

More About this Item

The Fluke 922 Airflow meter makes airflow measurement easy by combining three tools: differential pressure, airflow (volume) and velocity along with temperature into a single, rugged reliable meter. Great for technicians who need a simple solution for diagnosing ventilation and IAQ issues. Each parameter tells only part of the story; this meter combines all of the critical measurements in to one meter, without having to resort to expensive special application tools. You can define duct shape and size for maximum accuracy. Meter is supplied with convenient colored hoses and a piTot tube for proper pressure measurement, or use meter with most pitot tubes available in the market today. Meter also features min/max, average, hold, auto off and a bright backlit display.

Available for sale in the United States and Canada only.

Two year warranty
Specifications
  • Max Air Velocity (ft/min)16000
  • Min Air Velocity (ft/min)250
  • Air Velocity Resolution1 ft/min (0.001 m/s)
  • Air Velocity Accuracy±2.5% of reading at 2000 ft/min (10.00 m/s)
  • Max Air Volume (CFM)99999
  • Min Air Volume (CFM)0
  • Volume Resolution1 CFM (1 m³/h)
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy± 1% + 4°F (± 1% + 2°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Barometric Pressure Resolution1 Pa (0.001" H₂O, 0.1 mm H₂O, 0.01 mbar, 0.0001 psi)
  • Barometric Pressure Accuracy±1% + (1 Pa, 0.01" H₂O, 0.1 mm H₂O, 0.01 mbar, 0.0001 psi)
  • Data LoggingYes
  • Data Storage (samples)99
  • Width (in)6
  • Height (in)3
  • Length (in)9 1/4
  • Description922 Air Flow Meter / Digital Micromanometer
  • Warranty2 year
Reviews
Q&A