Fluke 787B Process Calibrator and Digital Multimeter

Representative image only.

Fluke 787B Process Calibrator and Digital Multimeter

Fluke | Mfr: FLUKE-787B| Item: 2607211

Combination mA loop calibrator and DMM in one compact test tool

$2,032.04CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,032.04CAD / Each

Buy It Together

Current Item

Fluke 787B Process Calibrator and Digital Multimeter
Fluke 787B Process Calibrator and Digital Multimeter
2607211

$2,032.04CAD / Each
+ +
Fluke IR3000FC Infrared Connector for Connect Tools
2004784

$263.72CAD / Each
=
Total Price 2711.99 ADD 3 ITEMS TO CART
Product Description

Includes

TL71 test lead set, AC72 alligator clips, and four AA alkaline batteries (installed).

Key Features

  • Simulate up to 20 mA with current and percent of scale digital readouts
  • Overload protection to 1000 VAC
  • Drive 20 mA signal through 1000 ohms
  • Transmit results wirelessly via Fluke Connect® app (with IR3000FC module)
  • 3 year warranty

More About this Item

This combination digital multimeter and mA loop calibrator is an idea test tool for process instrumentation and electrical technicians. This upgrade to the popular 787 model offers an extra-large dual display which simultaneously shows mA and percent of scale. Span check buttons make it easy to change the unit from 0 to 100% of mA output. Other features of the compact, rugged 2 in 1 test tool include a slow 25% step ramp, diode test and continuity beeper signal, and minimum/maximum/average/hold/relative modes.
Measurements can be synced wirelessly to the cloud and referenced any time from your smartphone, tablet, or desktop by using the free Fluke Connect app and IR3000FC communications module (sold separately).

Available for sale in the United States and Canada only.

3 Year Warranty
Specifications
  • Max Measurement (VDC)1000
  • Min Measurement (VDC)0.0004
  • Max Measurement (VAC)1000
  • Min Measurement (VAC)0.0004
  • Max Measurement (Amps AC)1
  • Min Measurement (Amps AC)1
  • Max Measurement (Amps DC)1
  • Min Measurement (Amps DC)0.03
  • Max Frequency (Hz)19999
  • Min Frequency (Hz)199.99
  • Min Resistance (ohms)400
  • Voltage Accuracy (VDC)0.1% + 2, 0.1% + 1
  • Max Temperature (° F)131
  • Min Temperature (° F)68
  • Display TypeDual 5-digit LCD
  • Width (in)4
  • Height (in)2
  • Length (in)8
  • Width (cm)10
  • Height (cm)5
  • Length (cm)23
  • Batteries4 AA
  • DescriptionProcess Calibrator and Digital Multimeter
  • Warranty3 Years
Documents & Certificates
Reviews
Q&A