Fluke 77-4 General Purpose Digital Multimeter with Backlight

Representative image only.

Fluke 77-4 General Purpose Digital Multimeter with Backlight

Fluke | Mfr: FLUKE-77-4| Item: 2000571

Available for sale in the United States and Canada only Versatile meter for field service or bench repair

$707.21CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$707.21CAD / Each

Buy It Together

Current Item

Fluke 77-4 General Purpose Digital Multimeter with Backlight
Fluke 77-4 General Purpose Digital Multimeter with Backlight
2000571

$707.21CAD / Each
+ +
Fluke TPAK ToolPak Magnetic Meter Hanging Kit
2000856

$89.86CAD / Each
=
Total Price 992.66 ADD 3 ITEMS TO CART
Product Description

Includes

test leads, and one 9 V battery.

Key Features

  • Wide 1000 V measurement range
  • Average responding AC measurements
  • 0.3% accuracy
  • 10 Amps continuous (20A for 30 seconds)
  • Frequency and capacitance
  • Resistance and continuity
  • Large display backlight for work in dim areas
  • Min / Max to record signal fluctuations
  • Ergonomic over molded housing with integrated probe holders
  • Auto and Manual ranging
  • Meets measurement category 1000 V CAT III and category IV 600 V safety standards
  • 10 year warranty

More About this Item

The Fluke 77-IV digital multimeter has the features needed to repair most electrical and electronic problems. This meter is simple to use and features more measurement functions, conformance to the latest safety standards, and a large display that's easy to view.

Available for sale in the United States and Canada only.

Canadian Standards AssociationUL Listed.10 Year Warranty
Specifications
  • DC Min (Volts)600
  • DC Max (Volts)1000
  • DC Voltage Accuracy±(0.3% + 1)
  • DC Min (amps)0.06
  • DC Max (amps)10
  • DC Current Accuracy±2.5% + 2
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±(2.0% + 2)
  • AC Min (amps)0.06
  • AC Max (amps)10
  • AC Current Accuracy±(1.5% + 2)
  • Resistance Min (Ω)600
  • Resistance Max (MΩ)50
  • Capacitance Min (nF)1
  • Capacitance Max (mF)9999
  • Capacitance Accuracy±1.2% + 2
  • Frequency Min (Hz)99.99
  • Frequency Max (KHz)99.99
  • Frequency Accuracy±(0.1% + 1)
  • Resistivity Accuracy±(0.5% + 1)
  • DisplayDigital: 6000 counts, updates 4/sec
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Width (in)3.5
  • Height (in)1.7
  • Depth (in)7.3
  • DescriptionGeneral Purpose Digital Multimeter with Backlight
  • Warranty10 Years
Reviews
Q&A