Fluke TP1 Slim Reach Test Probes, CAT II 1000 V, 10 A

Representative image only.

Fluke TP1 Slim Reach Test Probes, CAT II 1000 V, 10 A

Fluke | Mfr: TP1| Item: 2600282

Directly measure voltage, current, and continuity

$48.62CAD / Set of 1

$48.62CAD / Set of 1
Product Description

Key Features

  • Small, sharp tips for making accurate contact
  • Slender probe bodies—ideal for close-spaced or recessed terminals
  • Rugged and durable stainless steel probe tips
  • Flat blade design to fit securely in blade-type electrical wall sockets
  • One red and one black probes
  • CAT II 1000 V, 10 A rated
  • 1 year warranty

More About this Item

Use these test probes to safely measure voltage, current, continuity, etc safely.

Available for sale in the United States and Canada only

1 Year Warranty
Specifications
  • DC Max (Volts)1000
  • Current (AC/DC)10 A
  • AC Max (Volts)1000
  • Safety RatingCAT II 1000 V, 10 A
  • ApplicationsSlender probes with flat blade
  • DescriptionSlim Reach Test Probes, CAT II 1000 V, 10 A
  • Warranty1 year
Reviews
Q&A