Fluke 719PRO 150G Electrical Pressure Calibrator, 0 to 150 psig

Representative image only.

Fluke 719PRO 150G Electrical Pressure Calibrator, 0 to 150 psig

Fluke | Mfr: Fluke-719PRO 150G| Item: 1610716

Unique integrated electric pump for one-handed pressure calibration to 300 psi

$8,190.43CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$8,190.43CAD / Each

Buy It Together

Current Item

Fluke 719PRO 150G Electrical Pressure Calibrator, 0 to 150 psig
Fluke 719PRO 150G Electrical Pressure Calibrator, 0 to 150 psig
1610716

$8,190.43CAD / Each
+ + =
Total Price 9294.11 ADD 3 ITEMS TO CART
Product Description

Includes

Fluid trap, 1/4" NPT to ¼" ISO adapter, accessory hose kit with two 1/8" quick-fit adapters and 3.3-ft (1-m) hose, test leads with alligator clips, users manual on CD-ROM in 14 languages, carrying case, and calibration document supplied by the manufacture

Key Features

  • Easy-to-use switch test function for checking pressure switches
  • Precision pressure adjust vernier for easy and accurate pressure calibration
  • Obtains ±0.025% accuracy for reference class transmitter calibration
  • Covers 30 psi, 150 psi and 300 psi pressure ranges
  • Pressure measurement ranges are extended when used with any of 29 700Pxx pressure modules
  • Pump cleanout ports and fluid trap reduce pump failures from moisture and fluid damage
  • 3 year warranty

More About this Item

The Fluke® 719Pro electric pressure calibrator is the ideal test tool for calibrating high-accuracy transmitters, pressure switches and pressure gauges. This instrument includes a full-functioning loop calibrator that sources, simulates and measures mA signals and more.

Large backlit screen displays three parameters at once: pressure measurement from an internal or external sensor, sourced/simulated or measured mA values, and temperature measured by an optional RTD probe.

3 Year Warranty
Specifications
  • Max Measurement (VDC)30
  • Min Measurement (VDC)0
  • Max Measurement (mA)24
  • Min Measurement (mA)0
  • Voltage Accuracy (VDC)±0.015 % of reading ±2 counts
  • Operating Temperature Range-10 °C to +50°C (14 °F to +122 °F)
  • Max Pressure150 psi (10 bar)
  • Min Pressure­12 psi (-0.8 bar)
  • Pressure Resolution0.01 psi (0.001 bar)
  • Pressure Accuracy±0.025 % of fullscale, 6 months±0.035 % of fullscale, 1 year
  • Connections One (1), 1/8 in NPT
  • Width (in)4 3/8
  • Height (in)2 7/8
  • Length (in)9 1/2
  • Width (cm)11.2
  • Height (cm)7
  • Length (cm)24.1
  • Batteries8 x AA batteries
  • Battery life300 pump cycles to 150 PSI minimum; 1000 pump cycles to 30 PSI; 100pump cycles to 300 PSI minimum
  • DescriptionElectrical Pressure Calibrator, 0 to 150 psig
  • Warranty3 Years
Reviews
Q&A