Fluke 715 Volt/mA Calibrator, 24V Supply w/Simultaneous mA Measurement

Representative image only.

Fluke 715 Volt/mA Calibrator, 24V Supply w/Simultaneous mA Measurement

Fluke | Mfr: FLUKE-715| Item: 2607150

$2,822.71CAD / Each

for an additional
$311.25CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,822.71CAD / Each

Buy It Together

Current Item

Fluke 715 Volt/mA Calibrator, 24V Supply w/Simultaneous mA Measurement
Fluke 715 Volt/mA Calibrator, 24V Supply w/Simultaneous mA Measurement
2607150

$2,822.71CAD / Each
+ + =
Total Price 3315.17 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Measures loop signals and voltage output process signals
  • Sources or simulates 24 mA loop current
  • Sources voltage up to 10 V
  • 3 year warranty

More About this Item

Available for sale in the United States and Canada only.

3 Year WarrantyCanadian Standards AssociationIntrinsically Safe
Specifications
  • Pressure Resolutionmv: 0.01 mV; V: 0.001 V; mA: 0.0001 mA
  • Display Type5-digit LCD
  • Width (in)3 13/32
  • Height (in)1 1/4
  • Length (in)7 23/64
  • Width (cm)8.7
  • Height (cm)3.2
  • Length (cm)18.7
  • Batteries1 x 9V battery
  • DescriptionVolt/mA Calibrator, 24V Supply w/Simultaneous mA Measurement
  • Warranty3 Years
Reviews
Q&A