Fluke 707 Compact Current Loop Calibrator

Representative image only.

Fluke 707 Compact Current Loop Calibrator

Fluke | Mfr: FLUKE-707| Item: 2607190

$1,977.41CAD / Each

for an additional
$311.25CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,977.41CAD / Each

Buy It Together

Current Item

Fluke 707 Compact Current Loop Calibrator
Fluke 707 Compact Current Loop Calibrator
2607190

$1,977.41CAD / Each
+ + =
Total Price 2469.87 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Large knob allows for easy one-handed operation.
  • Use to troubleshoot and calibrate transmitters
  • Simultaneous mA and % readout; provides 24 V internal loop power
  • Includes protective holster (Fluke model C10) and alligator test clips (Fluke model AC70A)
  • 3 year warranty

More About this Item

Rugged calibrators are EMI-tolerant, dust-resistant, and splash-resistant.

Available for sale in the United States and Canada only.

3 Year WarrantyISO9001 Certified Supplier
Specifications
  • Width (in)2 7/8
  • Height (in)1 5/8
  • Length (in)6
  • Batteries1 x 9V battery
  • DescriptionCompact Current Loop Calibrator
  • Warranty3 Years
Reviews
Q&A