Fluke 705 Current Loop Calibrator, 24V Loop Supply

Representative image only.

Fluke 705 Current Loop Calibrator, 24V Loop Supply

Fluke | Mfr: FLUKE-705| Item: 2607200

$1,869.66CAD / Each

for an additional
$311.25CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,869.66CAD / Each

Buy It Together

Current Item

Fluke 705 Current Loop Calibrator, 24V Loop Supply
Fluke 705 Current Loop Calibrator, 24V Loop Supply
2607200

$1,869.66CAD / Each
+ + =
Total Price 2362.12 ADD 3 ITEMS TO CART
Product Description

Includes

protective holster (Fluke model C10), test lead set (Fluke model TL75), and alligator clips (Fluke model AC70A).

Key Features

  • Calibrate, maintain, and repair current loops
  • Displays mA and % readouts simultaneously for easy interpretation of results
  • Span check mode quickly confirms zero and span.
  • Slow ramp, fast ramp, and step provide smooth output for loop functional tests.
  • Power transmitters with 24 VDC supply to quickly check function
  • 3 year warranty

More About this Item

Available for sale in the United States and Canada only.

3 Year WarrantyCanadian Standards AssociationIntrinsically Safe
Specifications
  • Pressure ResolutionV: 0.001 V;: mA: 0.001 mA
  • Width (in)6
  • Height (in)1 5/8
  • Length (in)2 7/8
  • Batteries1 x 9V battery
  • DescriptionCurrent Loop Calibrator, 24V Loop Supply
  • Warranty3 Years
Reviews
Q&A