Fluke 62 MAX+ Compact Infrared Thermometer (12: 1)

Representative image only.

Fluke 62 MAX+ Compact Infrared Thermometer (12: 1)

Fluke | Mfr: FLUKE-62 MAX+| Item: 3964117

Small and lightweight, yet extremely accurate and very easy to use

Call For Price

for an additional
$310.52CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Fluke 62 MAX+ Compact Infrared Thermometer (12: 1)
Fluke 62 MAX+ Compact Infrared Thermometer (12: 1)
3964117

Call For Price
+ =
Total Price 310.52 ADD 2 ITEMS TO CART
Product Description

Includes

one AA battery

Key Features

  • Dust and water-resistant
  • Drop tested to 3 meters (9.8-foot)
  • Small and lightweight
  • The 62 MAX+ thermometer also features a dual-laser targeting system with rotating lasers to help you identify the measurement area. The measurement area is the spot between the dots.
  • 3 year warranty

More About this Item

Temperature is often the first indication of a potential problem. The Fluke 62 MAX noncontact thermometers are ideal for quick, basic temperature checks in applications where the user needs to be a safe distance from the target area being measured. This compact, portable tool enables professionals to scan surfaces for hot spots, diagnose problems, and monitor temperature variations without direct contact. Easy to use—just aim the laser sighting at the center of the target area, pull the trigger, and read the temperature on the large backlit LCD.

IP54 rated for dust and water resistance, ruggedly built to withstand a 3-meter drop and ergonomic designed for a more natural hand fit makes the Fluke 62 MAX meters ideal for use in many different work environments. These IR thermometers feature Fahrenheit or Celsius selectable units, current/min/max temperature readings, average and differential temperatures, adjustable high/low setpoints with audible alarm, seven-second auto hold, continuous scanning, and power off.


Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

3 Year WarrantyIP54 RatedLaser Class II
Specifications
  • Distance To Target Size Ratio (D:S)12:1
  • EmissivityAdjustable
  • Sighting TypeDual-point lasers
  • Laser ClassClass II
  • Min Temperature (° F)-22
  • Max Temperature (° F)1202
  • Min Temperature (° C)-30
  • Max Temperature (° C)650
  • Accuracy±1% of reading or ±1.0°C, whichever is greater; ±2.0°C from 0° to -10°C; ±3.0°C from -10° to -30°C
  • Response time<500 milliseconds (95% response)
  • Display TypeLCD
  • Low Battery IndicatorYes
  • Battery1 AA (included)
  • Height (in)6 51/64
  • Width (in)3 19/64
  • Length (in)2 29/32
  • DescriptionCompact Infrared Thermometer (12: 1)
  • Warranty3 year
Reviews
Q&A