Fluke 424D Laser Distance Meter; 330 feet (100 meter)

Representative image only.

Fluke 424D Laser Distance Meter; 330 feet (100 meter)

Fluke | Mfr: FLUKE-424D| Item: 9724116

Point, shoot, and measure distance—it's that easy!

$925.29CAD / Each

$925.29CAD / Each
Product Description

Includes

Carrying pouch, lanyard, two AAA batteries, quick reference guide, and user''s manual on CD

Key Features

  • Reduction of estimation errors, saving time and money
  • Instant measurement with one-button operation
  • Easy targeting with bright laser
  • Automatic shutoff for improved battery life
  • Fits in your shirt pocket
  • 3 year warranty

More About this Item

The Fluke laser distance meters use the most advanced distance measuring technology. These meters are fast, accurate, durable, and easy to use—just point and shoot. Their simple design and easy one-button operation means you spend less time measuring while increasing the reliability of the answers that you need.

Model 424D
• Measure up to 330 ft (100 m)
• Quick calculation of area (square footage) and volume
• Easy addition and subtraction of measurement
• Minimum and Maximum function
• Improved visibility with backlit screen
• Enhanced Pythagoras calculation for determining distance indirectly from three other measurements
• Tripod mode allows you to mount on tripod for measuring long distances
• Stakeout function
• Storage of the last 20 measurements for quick recall of distance
• Audible keypad feedback
• Strong environment protection with IP54 rating (water spray and dust proof)
• Inclination sensor for taking measurements in hard-to-reach areas
• Compass provides a "heading" for distance measurement
• Automated endpiece correction: when measuring from an edge or corner, a built-in sensor detects the position of this bracket and automatically changes the reference point


3 Year WarrantyConformite Europeenne
Specifications
  • Min range (ft)0.16
  • Max range (ft)260
  • Min range (m)0.05
  • Max range (m)80
  • Min range (degrees)-25
  • Max range (degrees)70
  • Resolution1/16 in
  • Resolution (mm)1
  • Accuracy±0.039 in
  • Accuracy (mm)±1
  • Length (in)5
  • Width (in)2.2031
  • Height (in)1.2968
  • Length (cm)12.7
  • Width (cm)5.6
  • Height (cm)3.3
  • Power2 x AAA (included)
  • DescriptionLaser Distance Meter; 330 feet (100 meter)
  • Warranty3 year
Reviews
Q&A