Fluke 289/IMSK Digital Multimeter Service Kit with Current Clamp

Representative image only.

Fluke 289/IMSK Digital Multimeter Service Kit with Current Clamp

Fluke | Mfr: FLUKE-289/IMSK| Item: 2003437

Industrial Meter for demanding users

$1,576.51CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,576.51CAD / Each

Buy It Together

Current Item

Fluke 289/IMSK Digital Multimeter Service Kit with Current Clamp
Fluke 289/IMSK Digital Multimeter Service Kit with Current Clamp
2003437

$1,576.51CAD / Each
+ + =
Total Price 2647.28 ADD 3 ITEMS TO CART
Product Description

Includes

Fluke 287 and 289 meters include: Limited lifetime warranty, manual, silicone test leads (TL71), two alligator clips (AC72), and six AA batteries. Fluke 287/FVF 289/FVF combination kits include: Fluke 287 or 289 multimeter, FlukeView forms

289 multimeter, i400 current clamp, silicone test leads, alligator clips, probe holder, and 6 AA batteries.

Key Features

  • Built-in logger records reading and time of day to catch intermittent problems
  • View data on the meter in TrendCapture or with optional FlukeView software
  • Features peak capture to measure transients as fast as 250 µS
  • Maximize productivity with the convenient Fluke 289/FVF combination kit
  • Limited Lifetime Warranty

More About this Item

The 280 Series multimeters are designed for the changing needs of today’s professionals involved in the solving complex problems in electronics, plant automation, power distribution, and manufacture and design of electronic circuits or systems. These True-RMS 50,000-count multimeters feature a large, bright white display with dual parameter readout. Use TrendCapture function for characterizing the performance of a design, or for unattended monitoring while in the field, and to graphically view logged readings without a PC. Transfer data to your PC with optional FlukeView forms software for further analysis.

Available for sale in the United States and Canada only.

Additional features include internal memory that logs up to 200 hours, 0.025% DC voltage accuracy with 1 microvolt resolution, and “i” button for instant access to on-board help screens.

Model 289 also features low pass filter, LoZ function for false readings due to ghost voltage, and 50 Ω range for accurate motor winding measurements.

Available for sale in the United States and Canada only

Conformite EuropeenneLimited Lifetime Warranty
Specifications
  • DC Max (Volts)1000
  • Current (AC/DC)400A/10A
  • AC Max (Volts)1000
  • Frequency Min (Hz)5
  • Frequency Max (KHz)20
  • Diode TesterYes
  • True RmsYes
  • Min Temperature (° F)-328
  • Max Temperature (° F)2462
  • Min Temperature (° C)-200
  • Max Temperature (° C)1350
  • Count50000
  • Digits4.5
  • DisplayDual digital display with backlight
  • InterfaceIR
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Power6 AA batteries
  • Width (in)11
  • Length (in)12.25
  • Height (in)3.75
  • DescriptionFluke 289/IMSK Digital Multimeter Service Kit with Current Clamp
  • WarrantyLTD Life Time
Reviews
Q&A