Fluke 179 True RMS Multimeter with backlight and temperature

Representative image only.

Fluke 179 True RMS Multimeter with backlight and temperature

Fluke | Mfr: FLUKE-179 ESFP| Item: UZ-26079-01

General purpose multimeters provide precision, safety & reliability High performance at an affordable price Versatile meter for field service or bench repair

$751.43CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$751.43CAD / Each

Buy It Together

Current Item

Fluke 179 True RMS Multimeter with backlight and temperature
Fluke 179 True RMS Multimeter with backlight and temperature
2607901

$751.43CAD / Each
+ +
Fluke TPAK ToolPak Magnetic Meter Hanging Kit
2000856

$86.93CAD / Each
=
Total Price 1033.95 ADD 3 ITEMS TO CART
Product Description

Includes

test leads and one 9 V battery. Model 179 includes a type K thermocouple probe. Fluke 179/EDA2 Electronics multimeter combination kit includes: Fluke model 179 True-RMS multimeter, TL910 fine point test probes, TL224 SureGrip™ silicone test lea

Key Features

  • Wide 1000 V measurement range
  • Manual or automatic ranging
  • Min / Max to record signal fluctuations
  • Large display - backlight for work in dim areas
  • Ergonomic overmolded housing with integrated probe holders
  • Free your hands with the optional TPAK magnetic hanger
  • Meets Measurement Category 1000 V CAT III and Category IV 600 V safety standards
  • 1 year warranty

More About this Item

These multimeters all feature a 6000-count resolution, display and auto hold, frequency, capacitance, resistance, continuity, and diode measurement capability. Meters include easy battery exchange, closed case calibration through the front panel, and an ergonomic case with integrated protective holster.

Models 177 and 179 feature True RMS voltage and current measurement capabilities, and provide digital display with analog bar graph and backlight. Model 77 IV also includes average responding AC measurements, and model 179 features temperature measurement capabilities.

Available for sale in the United States and Canada only.

1 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • DC Min (Volts)0.0001
  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.09%
  • DC Min (amps)1E-05
  • DC Max (amps)10
  • AC Min (Volts)0.1
  • AC Max (Volts)1000
  • AC Min (amps)1E-05
  • AC Max (amps)10
  • Resistance Min (MΩ)0.1
  • Resistance Max (MΩ)50
  • Capacitance Min (nF)1
  • Capacitance Max (mF)9999
  • Frequency Min (KHz)2
  • Frequency Max (KHz)100
  • ContinuityBeeper guaranteed on <25Ω, guaranteed off >250Ω; detects opens or shorts of 250 µs or longer
  • True RmsTrue Rms
  • Count6000
  • Digits3.5
  • Safety RatingCAT III 1000V, CAT IV 600V
  • DescriptionTrue RMS Multimeter with backlight and temperature
  • Warranty1 Year
Reviews
Q&A